Shop All Socket Sets
Grey Pneumatic
3/8" Drive Socket Set, 12 pcs
Mfr # 1202SD
Zoro # G5269419
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Number of Pieces 12
- Impact Rated No
- Product Type Socket Set,3/8"D,Semi D,12pt.,12pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1202SD
- Zoro # G5269419
- UPC # 838780002385
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
Number of Pieces | 12 |
Impact Rated | No |
Product Type | Socket Set,3/8"D,Semi D,12pt.,12pcs. |
Description
Socket Set,3/8 In.D,Semi D,12pt.,12pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Marking Chalk Concentrate, Blk, 3 Lb (PM103BLACK)
- SPEEDAIRE Air Chipping Hammer, 6.5 CFM, Round Shank (48MA10)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, 9 Speed (977600-1)
- PICARD Blacksmith Tongs, Wolf Jaw, 16" (04900-400)
- GREY PNEUMATIC $SKT SET 3/8" DR 12 PIECE DEEP IM (GP1202D)
- GREY PNEUMATIC 3/8" Drive Metric, 35 pcs (81635MRD)
- GREY PNEUMATIC SKT SET 3/8" DR 7PC 6" FRACT HEX DRVR IM (GP1267H)
- GREY PNEUMATIC 1/4" Drive Socket Set, 12 pcs (9712UM)
- GREY PNEUMATIC SKT SET 1/4" SURFACE DRIVE 10 PC DEEP IM (GP9710D)
- GREY PNEUMATIC SKT SET 3/8" DR 7 PC HEX DRIVER 7PC IM (GP1297H)
- STEELMAN 9-Piece 3/8" Drive 6-Point SAE Socket Set (78532)
- Grey Pneumatic Socket Sets