Shop All Socket Sets
Grey Pneumatic
3/8" Drive Socket Display Set, 16 pcs
Mfr # D162
Zoro # G5270021
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Drive Size 3/8"
- Number of Pieces 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # D162
- Zoro # G5270021
- UPC # 729440487164
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Display Set |
Impact Rated | No |
Number of Pieces | 16 |
Description
Socket Display Set,3/8 In.D,124pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 13-448 Stucco Texture Roller 7", Krackle (13-448)
- GREENLEE Electrical Cable Feeder, 3.5 In Dia, 115V (6810)
- DUSTLESS TECHNOLOGIES Dustie Dust Shroud 7", No Hose (D1854)
- CMT Roman Ogee Bit, 1/4-Inch Shank, 5/32-Inch Radius, Carbide-Tipped (841.285.11)
- GREY PNEUMATIC 1/2" Drive Socket Set, 30 pcs (1430MRD)
- GREY PNEUMATIC 1/2" Drive Metric, 13 pcs (1313UMD)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1213D)
- GREY PNEUMATIC SKT SET 1" DR 21 PIECE DEEP FRACT IM (GP9021D)
- GREY PNEUMATIC 1" Drive Socket Set, Metric (9026M)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8032)
- WOKIN 38 Piece Bit And Socket Set (206638)
- Grey Pneumatic Sockets & Ratchets