Shop All Universal Sockets
Grey Pneumatic
3/8" Drive Socket 21mm
Mfr # GP1021UM
Zoro # G402017115
product price: $17.64
/ea
$17.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 21mm
- Type Standard Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP1021UM
- Zoro # G402017115
- UPC # 729440461355
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 21mm |
Details
Item | Socket |
Type | Standard Impact |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER GrInder Replacement Flange (054339-00)
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (82543D2B51715)
- SUNEX ® Tools Adjustable T-Handle Speed Wrench Set (9727)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-24)
- GREY PNEUMATIC SKT 1/4" SURFACE DR MAG STD UNIV 8MM (GP908UMG)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" STANDARD UNIVERSA (GP2118U)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" UNIVERSAL HEX DRIV (GP2916UF)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" STANDARD UNIVERSAL (GP2116U)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/8" UNIVERSAL IM (GP3036U)
- GREY PNEUMATIC 3/4" Drive Socket 3/4" (GP3006UJ)
- WILLIAMS 1/2" Drive Extension SAE (S-140A)
- Grey Pneumatic Universal Sockets