Shop All Universal Sockets
Grey Pneumatic
3/8" Drive Socket 15mm
Mfr # GP1015UM
Zoro # G702018973
$17.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 15mm
- Overall Length 53mm
- Type High Torque
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP1015UM
- Zoro # G702018973
- UPC # 729440460822
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 15mm |
Overall Length | 53mm |
Details
Item | Socket |
Type | High Torque |
Number of Points | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver Set, Slotted/Phillips, 5 pcs (30295)
- GREENLEE Plate Unit-Antirotation (35318G)
- IDEAL 9 3/4 in Crimper 22 to 10 AWG (30-429)
- KIPP Adjustable Handle Size: 2, 1/4-20X35, Plastic, Black RAL 7021, Comp: Steel (K0269.2A21X35)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" STANDARD UNIVERSA (GP2118U)
- GREY PNEUMATIC SKT 1/2" DRIVE X 12MM UNIVERSAL HEX DRIV (GP2912UM)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD UNIVERS (GP2040U)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" STANDARD UNIVERSAL (GP2116U)
- GREY PNEUMATIC 1/2" Drive Socket 1-1/4" (GP2040UD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 32MM UNIVERSAL IM (GP3032UM)
- CAPRI TOOLS 3/8 in Drive 19 mm Universal Impact Socket (5-3319)
- Grey Pneumatic Universal Sockets