Shop All Socket Sets
Grey Pneumatic
3/8" Drive SAE/Metric, 59 pcs
Mfr # 81659CRD
Zoro # G5290078
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size Range 5/16" to 1", 7mm to 22mm
- Features contains all standard and deep length 6 point sockets in both fractional and metric sizes; plus a 72 tooth quick release ratchet and two extensions; Fractional sizes 5/16" to 1" and metric sizes 7mm to 22mm; Set Contains 59 Pieces; 3/8" Dr. 59pc Fract; Metric Duo-Socket Set - 6 Pt; Molded Storage Case; Lifetime Warranty (Individual Parts Only).
- Std. Socket Point Styles Included 6
- Overall Length Various
- Measurement Type SAE/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 81659CRD
- Zoro # G5290078
- UPC # 838780001760
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Socket Size Range | 5/16" to 1", 7mm to 22mm |
Overall Length | Various |
Drive Size | 3/8" |
Sizes Included | 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm. |
Details
Features | contains all standard and deep length 6 point sockets in both fractional and metric sizes; plus a 72 tooth quick release ratchet and two extensions; Fractional sizes 5/16" to 1" and metric sizes 7mm to 22mm; Set Contains 59 Pieces; 3/8" Dr. 59pc Fract; Metric Duo-Socket Set - 6 Pt; Molded Storage Case; Lifetime Warranty (Individual Parts Only). |
Std. Socket Point Styles Included | 6 |
Measurement Type | SAE/Metric |
Ratchets Included | Quick Release Ratchet |
Sockets Included | Yes |
SAE or Metric | SAE, Metric |
Deep Socket Point Styles Included | 6 |
Number of Points | 6 |
Tether Capable | Not Tether Capable |
Number of Pieces | 59 |
Item | Standard and Deep Length Duo-Socket Set |
Impact Rated | No |
Product Type | Duo-Socket,3/8"D,59pcs. |
Description
Duo-Socket,3/8 In.D,59pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 9 3/4 in Crimper 22 to 10 AWG (30-3429)
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L (BL4137IM)
- REGAL CUTTING TOOLS 1/2-20 H3 4 Flt. Bottom Hand Tap (008531AS)
- STEELMAN 18Inch HeavyDuty Cast Aluminum Straight Handle Pipe Wrench (60876)
- GREY PNEUMATIC 1/2 dr metric hex set (1363MH)
- GREY PNEUMATIC 3/8" Drive Duo-Socket Set (81627RD)
- GREY PNEUMATIC 1/2" Drive Flip Socket Set, 4 pcs (1504FW)
- GREY PNEUMATIC 1/2" Drive Deep Socket Set (8026M)
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412M)
- GREY PNEUMATIC 1/4" Drive Socket Set, 12 pcs (9712UM)
- LISLE Master Torx Socket Set, Torx(R) (26280)
- Grey Pneumatic Sockets & Ratchets