Shop All Impact Socket Sets
Grey Pneumatic
3/8" Drive Impact Socket Set, 81 pcs
Mfr # 1281
Zoro # G5288300
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Number of Pieces 81
- Impact Rated No
- Product Type Impact Socket Set,3/8 D,Complete,81pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1281
- Zoro # G5288300
- UPC # 838780002453
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Number of Pieces | 81 |
Item | Impact Socket Set |
Impact Rated | No |
Product Type | Impact Socket Set,3/8 D,Complete,81pcs. |
Description
Impact Socket Set,3/8 D,Complete,81pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Combination, Spline (JSCR22)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #2 (45672)
- TEKTON 3/8 Inch Drive x 18 Inch Quick-Release Comfort Grip Ratchet (SRH12118)
- MAYHEW $SET PNEUMATIC NON-TURNING 6 PC (MY32200)
- GREY PNEUMATIC 1/2" Drive Standard Length Impact Set, Metric, 26 pcs (1326M)
- GREY PNEUMATIC 1/4", 3/8", 1/2" Drive Assorted Internal Star Impact Set, 12 pcs (1234T)
- GREY PNEUMATIC Grey Pneumatic Corp. GYCH117 1 in. Diameter Hammer (GYCH117)
- GREY PNEUMATIC SET SKT IMP 3/8" DR 24 PC FRAC 6 PT (GP1224RD)
- GREY PNEUMATIC 1" Drive Standard Length Impact Set, 21 pcs (9121)
- GREY PNEUMATIC 3/8" Drive Impact Set, 13 pcs (1213MSD)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (4078)
- Grey Pneumatic Impact Socket Sets