Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1916F
Zoro # G5284925
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.97"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1916F
- Zoro # G5284925
- UPC # 729440463922
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.97" |
Size | 1/2 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Hex |
Finish | Chrome plated |
Category Type | Hex Socket |
Tether Ready | No |
Product Type | Impact Socket,1/2",3/8"D,Hex Male |
Description
Impact Socket,1/2 In.,3/8 In.D,Hex Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.06.4)
- K-TOOL INTERNATIONAL 1/4" Drive SAE, 8 pcs (KTI-21100)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/8" SAE Socket, 12 Points (KTI-22412)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-3/8IN)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3321S)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4046M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (911MS)
- TEKTON 3/8 Inch Drive x 7/8 Inch 12-Point Impact Socket (SID12222)
- Grey Pneumatic Sockets & Ratchets