Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1914F
Zoro # G5270995
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.97"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1914F
- Zoro # G5270995
- UPC # 729440463892
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.97" |
Size | 7/16 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Socket Type | Impact Hex |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Impact Socket,7/16",3/8"D,Hex M |
Description
Impact Socket,7/16 In.,3/8 In.D,Hex M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 13 pcs (34300)
- HOUGEN 1-1/2 in. X 2 in. 12,000-Series TiN Annular Cutter (12748)
- WIHA Insulated Slotted Screwdriver 1/4 in Round (32039)
- WARNER Taping Knife, 12", Blue Steel (10873)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030U)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1113UM)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030UM)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040U)
- WESTWARD 1/4 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (4LXV7)
- Grey Pneumatic Sockets & Ratchets