Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1912F
Zoro # G5273320
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.97"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1912F
- Zoro # G5273320
- UPC # 729440463854
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.97" |
Size | 3/8 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Hex |
Category Type | Hex Socket |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Impact Socket,3/8",3/8"D,Hex M |
Description
Impact Socket,3/8 In.,3/8 In.D,Hex M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.095in (111209500)
- DIABLO 40-Teeth Circular Saw Blade, Carbide Tip (D1040W)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 8'W, Black (800489BK)
- OTC 11 in Brake Piston Removal Locking Plier (4799)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4230R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2110M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017UM)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2919M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036U)
- TENG TOOLS 1/2" Drive 6 Point Deep Metric 30mm Impact Socket (920630N)
- Grey Pneumatic Sockets & Ratchets