Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 19126M
Zoro # G5279961
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 150mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 19126M
- Zoro # G5279961
- UPC # 729440463847
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 150mm |
Size | 12mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Finish | Chrome plated |
Socket Type | Impact Hex |
Tether Ready | No |
Product Type | Socket,12mm,3/8"D,Impact,Hex Lg M,Blk |
Description
Socket,12mm,3/8 In.D,Impact,Hex Lg M,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 6.40mm (C71269)
- WERA Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 5 1/2 in (05051041001)
- MICRO 100 Brazed Tool Bit, IDRT, 2.5 In L, 3/8 In W (IDRT-61)
- URREA 12-point extra long combination wrench 10 mm opening size (1210ML)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016U)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3034R)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908UMS)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014M)
- GREY PNEUMATIC SOC 1/4 1/2D IMP HEX (2908F)
- URREA 3/8" drive, 12-point deep impact socket 9/16" (7718)
- Grey Pneumatic Sockets & Ratchets