Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1910M
Zoro # G5284408
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 50mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1910M
- Zoro # G5284408
- UPC # 729440463809
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 50mm |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Hex Socket |
Socket Type | Impact Hex |
Tether Ready | No |
Product Type | Socket,10mm,3/8"D,Impact,Hex Male |
Description
Socket,10mm,3/8 In.D,Impact,Hex Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #21 (16W789)
- GREENLEE Punch-Rd 1.375 Od 34, 9Mm 730X (3205AV)
- HOUGEN 11/16 in. RotaCut Hole Cutter (11128)
- HALDER SIMPLEX Simplex 40 Mallet with Nylon and Al (3089.04)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (930T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1019UM)
- GREY PNEUMATIC SOC T40 1/2D IMP INT TRX MALE BLK (2140T)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908UMS)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3121M)
- STEELMAN 1/2" Drive Impact Socket black oxide (301150)
- Grey Pneumatic Sockets & Ratchets