Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 19104F
Zoro # G5271756
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.94"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 19104F
- Zoro # G5271756
- UPC # 729440463755
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 3.94" |
Size | 5/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Finish | Chrome plated |
Socket Type | Impact Hex |
Tether Ready | No |
Product Type | Impact Socket,5/16",3/8"D,Hex Lg M,Black |
Description
Impact Socket,5/16 In.,3/8 In.D,Hex Lg M,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® Tools 3/8 in. Drive 9/16 in. Spark Plug Socket - 2-1/2 in. Long (884501)
- METABO Angle Grinder, 12 A, Barrel Grip, 6 lb (WPB 13-150 Quick DS)
- WIHA Precision Torx Screwdriver T20 Round (26621)
- MITUTOYO Square, Steel, As-2, 28 pcs. set (516-420-26)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3924F)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2033MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2134MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016MD)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (9904M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4055M)
- PROTO 3/8 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (J7728H)
- Grey Pneumatic Impact Sockets