Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1908M
Zoro # G5270417
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 50mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1908M
- Zoro # G5270417
- UPC # 729440463717
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 50mm |
Size | 8mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Hex |
Category Type | Hex Socket |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Socket,8mm,3/8"D,Impact,Hex Male |
Description
Socket,8mm,3/8 In.D,Impact,Hex Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Mayo Hegar Needle Holder, 10" Thick Jaws (CYZR-0655)
- MITUTOYO Holtest, Digimatic, 50-63mm (468-170)
- PROTO 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (J814A)
- DIABLO Bi-Metal Recip Blade for Nail Embe, PK15, 15 PK (DS0912BW15)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008RG)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3038R)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2032XD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3021MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030U)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2112D)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34254)
- Grey Pneumatic Impact Sockets