Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 19066M
Zoro # G5271150
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 150mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 19066M
- Zoro # G5271150
- UPC # 729440463571
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 150mm |
Size | 6mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Finish | Chrome plated |
Socket Type | Impact Hex |
Tether Ready | No |
Product Type | Socket,6mm,3/8"D,Impact,Hex Lg M,Blk |
Description
Socket,6mm,3/8 In.D,Impact,Hex Lg M,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8 X 6" 10 Pair Parallel Set With 1/2 To 1-5/8 Range (3900-3010)
- URREA 3/8X6" Cabinet tip Offset Screwdriver (36 3/8)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/8" (86mm) (FCH0338-G)
- DMT Whetstone Coarse w Wooden Box 8" (W8C)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020M)
- GREY PNEUMATIC 3/8" Drive Impact Socket 12 pt. (1118U)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016PP)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3433MDL)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MG)
- GREY PNEUMATIC 3/8" Drive Deep Socket 12 (1112MSD)
- URREA 1/4" drive 6-point short impact socket 8MM (6908M)
- Grey Pneumatic Impact Sockets