Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 19064M
Zoro # G5271169
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 100mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 19064M
- Zoro # G5271169
- UPC # 729440463557
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 100mm |
Size | 6mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Hex |
Finish | Chrome plated |
Category Type | Hex Socket |
Tether Ready | No |
Product Type | Socket,6mm,3/8"D,Impact,Hex Lg M,Blk |
Description
Socket,6mm,3/8 In.D,Impact,Hex Lg M,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 3/4 X 1-1/2 X 4 Ball Xr (79087503)
- MILWAUKEE TOOL 2 in. ProPEX Expander Head for M18 FUEL ProPEX Expander (49-16-2613)
- DRILL AMERICA 37/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X37/64X1/2)
- GEDORE Flat Double Box End Wrench, 10x11mm (4 10X11)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4072D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013UMD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2912M)
- GREY PNEUMATIC SOC 1/4 1/2D IMP HEX (2908F)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MDG)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3052R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3041M)
- Grey Pneumatic Impact Sockets