Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 19056M
Zoro # G5271281
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 150mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 19056M
- Zoro # G5271281
- UPC # 729440463526
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 150mm |
Size | 5mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Hex |
Category Type | Hex Socket |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Socket,5mm,3/8"D,Impact,Hex Lg M |
Description
Socket,5mm,3/8 In.D,Impact,Hex Lg M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4 NPT Clear Filter/Regulator/Lubricator 3 Piece Unit (7600-1771)
- BETA Wrench w/High Torque Handle, 4mm (000960938)
- URREA 3/8" Drive SAE, Metric, 48 pcs (5200B)
- KRAFT TOOL Elite Series Carbon Steel Cem, 18"x4 (CFE227)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2038U)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4120R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3164R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3313SL)
- GREY PNEUMATIC SOC 1/4 1/2D IMP HEX (2908F)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 6Pt., 1 1/2" Impact (16257)
- Grey Pneumatic Impact Sockets