Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1150T
Zoro # G5269008
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points Star
- Overall Length 1.97"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1150T
- Zoro # G5269008
- UPC # 729440463311
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.97" |
Size | T50 |
Details
SAE or Metric | SAE |
Number of Points | Star |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Internal Star Impact Drivers |
Description
Socket,T50,3/8 In.D,Int Impact,Trx Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Slotted Screwdriver, 3/8 x 8 in. Slotted 3/8" (72116)
- MILWAUKEE TOOL M18 Compact Brushless 2-Tool Combo Kit (3692-22CT)
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0822)
- HOUGEN 30MM X 50MM 12,000-Series Annular Cutter (12430)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1145T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1155T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1127T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1120U)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19104F)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch Deep 12-Point Impact Socket (SID23230)
- Grey Pneumatic Impact Sockets