Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1140T
Zoro # G5269078
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points Star
- Overall Length 1.97"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1140T
- Zoro # G5269078
- UPC # 729440463151
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.97" |
Size | T40 |
Details
SAE or Metric | SAE |
Number of Points | Star |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Internal Star Impact Drivers |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Socket,T40,3/8"D,Int Impact,Trx Male |
Description
Socket,T40,3/8 In.D,Int Impact,Trx Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATA Turning Insert, TNMG431, AF, AT201 GRD (90055)
- STARRETT Spindle Square (649-1M)
- DRILL AMERICA 7/8"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR7/8)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 1/2 in L (54TL89)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1150T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1120T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1155T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2029M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910US)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028XD)
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 pt. (3088R)
- Grey Pneumatic Impact Sockets