Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1138A
Zoro # G5284986
product price: $7.47
/ea
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 1.42"
- Material Chrome Molybdenum Alloy Steel
- Socket Type Impact attachments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1138A
- Zoro # G5284986
- UPC # 729440463106
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.42" |
Size | 1/2" |
Details
SAE or Metric | SAE |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact attachments |
Category Type | Impact Socket |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Impact Socket,1/2",3/8"D,Adapter M |
Description
This Grey Pneumatic 1/2" 3/8" Soc Impact Socket is the ideal tool for tightening and loosening nuts and bolts. It will give you maximum torque to get your job done quickly. Made of chrome molybdenum alloy steel, this impact socket will provide exceptional durability. The square drive size of 3/8" fits most impact wrenches on the market today. This item has a 1/2" opening that can accommodate either metric or SAE fasteners. With its chrome plated finish, this impact socket is resistant to corrosion and abrasion. If you are looking for an impact socket with reliable performance, look no further than this Grey Pneumatic 1/2" 3/8" Soc Impact Socket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Slotted, Phillips, Wooden Handle Screwdr (07157 22155)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=4, D1= M10, Form: B, With Locknut (K0637.1050410)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 3,200 RPM, 0.4 hp (47201)
- DRILL AMERICA m3x.5 13/16"OD HSS Round Die (DWTMR1316-3X.5)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1145T)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3021MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036XD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024UD)
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 (3040U)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" IMPACT QUICK CHANG (GP2230QC)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2048D)
- Grey Pneumatic Impact Sockets