Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1130D
Zoro # G5278546
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2.56"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1130D
- Zoro # G5278546
- UPC # 729440463014
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.56" |
Size | 15/16 |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Tether Ready | No |
Product Type | Impact Socket,15/16",3/8"D,12pt.,D,Blk |
Description
Impact Socket,15/16 In.,3/8 In.D,12pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Slotted Screw Holding Driver, 3/16-Inch (6013K)
- LYNDEX-NIKKEN Torque Control Tap Collet, #1, #12 Tap Sz (T05-012)
- DRILL AMERICA 7.75mm HSS Jobber Length Drill Bit (DWDMM7.75)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (07071)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1102D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1124D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4317S)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4120R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2524S)
- BETA Set of 3 impact sockets for wheel nuts, Colored Polymeric Inserts, 17-19-21 mm (007200653)
- Grey Pneumatic Sockets & Ratchets