Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1127T
Zoro # G5269148
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points Star
- Overall Length 1.97"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1127T
- Zoro # G5269148
- UPC # 729440462901
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.97" |
Size | T27 |
Details
SAE or Metric | SAE |
Number of Points | Star |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Internal Star Impact Drivers |
Tether Ready | No |
Product Type | Socket,T27,3/8"D,Int Impact,Trx M,Blk |
Description
Socket,T27,3/8 In.D,Int Impact,Trx M,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 1-1/2" opening size. (2724SW)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (98004)
- CLE-LINE Spiral Point Tap, Plug, 2 Flutes (C62156)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.055 (111105500)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1140T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1155T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1145T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2019MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1906M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3056R)
- SURTEK Torx head Socket 1/2in T30 (F58T30)
- Grey Pneumatic Sockets & Ratchets