Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1124U
Zoro # G5274005
product price: $21.05
/ea
$21.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Universal Impact
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1124U
- Zoro # G5274005
- UPC # 729440462826
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.09" |
Size | 3/4 |
Details
Socket Type | Standard Universal Impact |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Impact Socket,3/4 In.,3/8 In.D,Univ 12pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 8 Inch Socket Rail, 13 Clips (Black) (OSR01213)
- MAKITA 12V max CXT® 3/8" Drill/Driver Kit (2.0Ah) (FD09R1)
- PROTO Center Punch, S2, 1/4 x 4-3/4 In, Black (J411/4S2)
- VEGA INDUSTRIES Slotted 8-10 Power Bit x 6 (1150F10A)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1120U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1116U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112U)
- GREY PNEUMATIC SOC 5/8 1/2D IMP HEX (2920F)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1114R)
- IRWIN Socket Adapter Impact 1/4-1/4 (IWAF36214B10)
- Grey Pneumatic Impact Sockets