Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1116U
Zoro # G5284907
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2.09"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1116U
- Zoro # G5284907
- UPC # 729440462482
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.09" |
Size | 1/2 |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Universal Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Impact Socket,1/2",3/8"D,Univ 12pt.,Black |
Description
Impact Socket,1/2 In.,3/8 In.D,Univ 12pt.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, Metric 15mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4915MCF)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 3/8" Thread Size, 2-1/4" Dia., Plastic (GNH3-HEX5SA----)
- SPEEDAIRE Thumb Lever Air Gun, 36" Extension (52CF69)
- SUNEX 3/8" Drive Impact Socket 6 (316M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1120U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1124U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110UM)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3146MD)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (906UMS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2150T)
- Grey Pneumatic Sockets & Ratchets