Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1116R
Zoro # G5284977
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.18"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1116R
- Zoro # G5284977
- UPC # 729440462451
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.18" |
Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Tether Ready | No |
Product Type | Impact Socket,1/2",3/8"D,12pt.,Black |
Description
Impact Socket,1/2 In.,3/8 In.D,12pt.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Wrench - 15/64" x 13/64" (J3211)
- OTC Slide Hammer Unit, 5 lb., 27 in. L (1177)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MH-T500)
- PROTO Inspection Mirror, 3-5/16" L, Replacement (J2374XLR)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1128R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1140T)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (906UMS)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4224R)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 6-Point Impact Socket (SID13014)
- Grey Pneumatic Sockets & Ratchets