Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1113MD
Zoro # G5279167
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 65mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1113MD
- Zoro # G5279167
- UPC # 729440462239
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 65mm |
Size | 13mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Description
Socket,13mm,3/8 In.D,Impact,12pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bracket, RH (963144800)
- HHIP 36 Piece Space Block Set (3101-0003)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG RATCHETING 7/8" WRENCH w/GRIP (KHROW-28)
- MAKITA 4-3/8" Masonry Saw with 4" Diamond Blade (4100NHX1)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19104F)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2013XMD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3026D)
- GREY PNEUMATIC SOC 5/8 3/4D IMP HEX 6PT MALE BLK (3920F)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2060D)
- SUNEX SKT 3/4" DR 19MM HEX DRIVER IMP (SU450719)
- Grey Pneumatic Sockets & Ratchets