Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1030D
Zoro # G5278528
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.56"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1030D
- Zoro # G5278528
- UPC # 729440461645
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.56" |
Size | 15/16 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,15/16",3/8"D,6pt. D |
Description
Impact Socket,15/16 In.,3/8 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 50 mm Size, Standard Socket, Black Phosphate (49-66-6388)
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 30-250 Ft/Lb, 1/2" Drive (KTI72142)
- WHEELER-REX Auto C Cutter, 1/2", 15.9mm (5690)
- MAG-MATE Paint Can Rack, Horizontal, Hol (PCRH06)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1020D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2908M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030R)
- PROTO 3/8 in Drive Flex Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (J77413MP)
- Grey Pneumatic Sockets & Ratchets