Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1022M
Zoro # G5275411
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 30mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1022M
- Zoro # G5275411
- UPC # 729440461393
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 30mm |
Size | 22mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Finish | Chrome plated |
Description
Socket,22mm,3/8 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Deluxe Airplane Tool Set (44287IND)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- M.A. FORD Twister Hi-Roc Drill, #68 (20003100)
- J.W. WINCO GN319.2-40-3/8X16-B Revolving Ball Knob (319.2-40-3/8X16-B)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1021M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040XD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2019MTP)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013UMD)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 in Size Hex Deep Depth, Natural (DWI-1/2D1)
- Grey Pneumatic Impact Sockets