Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1019UMD
Zoro # G5277216
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 80mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1019UMD
- Zoro # G5277216
- UPC # 729440461195
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 80mm |
Size | 19mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Deep Length Universal Impact |
Category Type | Impact Socket |
Description
Socket,19mm,3/8 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 41 mm Size, Standard Socket, Black Phosphate (49-66-6379)
- ALLWAY 1 in. 2-Edge Scraper Blades 2/Cd (1B)
- BETTER BUILT Sloped-Chest Jobsite Box, Gray, 60 in W x 30 in D x 37-1/2 in H (3068-BB)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x7/8x3-1/2x5-3/4 (C41345)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1145T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2142D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4120R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910US)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3028R)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-617)
- Grey Pneumatic Impact Sockets