Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1018R
Zoro # G5270207
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.18"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1018R
- Zoro # G5270207
- UPC # 729440461089
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.18" |
Size | 9/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,9/16",3/8"D,6pt. |
Description
Impact Socket,9/16 In.,3/8 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8MM Cushion Grip Loop Hex T-Handle 6" (46472)
- DEWALT 21 Pc Pilot Point(R) Titanium Drill Bit Set (DW1361)
- INTERSTATE PNEUMATICS V-Grip Type Crimper 2 Opening 2 Dies for 5/16 Inch and 1/4 Inch Hose (H5)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 9/16 Cut L (33584TF)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1028R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014R)
- GREY PNEUMATIC SOC T30 1/2D IMP INT TRX LG MALE BLK (2130T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114M)
- GREY PNEUMATIC SKT 3/8" DRIVE X 7/16" MAGNETIC STNDRD I (GP1014RG)
- CAPRI TOOLS 3/8 in Drive 5/8 in 6-Point SAE Shallow Impact Socket (5-3055)
- Grey Pneumatic Impact Sockets