Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1018M
Zoro # G5277557
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 30mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1018M
- Zoro # G5277557
- UPC # 729440461041
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 30mm |
Size | 18mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Tether Ready | No |
Product Type | Socket,18mm,3/8"D,Impact,6pt. |
Description
Socket,18mm,3/8 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Screwdriver No.220 +1x150 (220P1150)
- KNIPEX 10 in Straight Jaw Tongue and Groove Plier Smooth, Plastic Grip (87 41 250 SBA)
- VIKING Tap Holder, w/Clutch, 3/8" Tap Size, 3" L (AT5538)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3780D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4062D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1907M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017M)
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 (2130U)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2017XMD)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6508)
- Grey Pneumatic Sockets & Ratchets