Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1017UMD
Zoro # G5277651
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length Universal Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1017UMD
- Zoro # G5277651
- UPC # 729440461010
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 80mm |
Size | 17mm |
Details
Socket Type | Deep Length Universal Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Socket,17mm,3/8 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 200' Polyester Fish Tape w/ Flexible Metal Leader (48-22-4197)
- MORSE 157148 MHST Hole Saw, 7/8 in dia, 1-15/16 in D Cutting, Tungsten Carbide Tip Cutting Edge, 1/2-20 Ar (MHST14)
- PROTO 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (J7340HT)
- WILLIAMS Williams Scaffold Ratchet, 7/8" Socket and Pry Bar (JHWBS-63B)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112UM)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3924M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MDS)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1914F)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2023MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19084M)
- PROTO 1 in Drive Impact Socket 2 9/16 in Size 6 pt Standard Depth, Black Oxide (J10041)
- Grey Pneumatic Impact Sockets