Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1017UM
Zoro # G5277660
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 53mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1017UM
- Zoro # G5277660
- UPC # 729440461003
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 53mm |
Size | 17mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Standard Universal Impact |
Tether Ready | No |
Product Type | Socket,17mm,3/8"D,Impact,Univ 6pt. |
Description
Socket,17mm,3/8 In.D,Impact,Univ 6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Smooth Blade Asphalt Lute, 36 (GG836N-01)
- TITAN Tamper Proof Star Key Set (12710)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 7/64 (C23833)
- STARRETT Band Saw Blade, 8 ft. 9" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-08-09)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018UM)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1019UM)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010UM)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030U)
- GREY PNEUMATIC 1/2" Drive Impact Hex Driver 6 (2916F)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1907M)
- WESTWARD 1/2 in Drive Impact Socket 16 mm Size 6 pt Deep Depth, Black Oxide (4LXK1)
- Grey Pneumatic Sockets & Ratchets