Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1017MDG
Zoro # G5277679
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 55mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1017MDG
- Zoro # G5277679
- UPC # 729440460983
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 55mm |
Size | 17mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Deep Length magnetic Impact |
Description
Socket,17mm,3/8 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" Brad Point Drill Bit (DMS68-0030)
- CRESCENT 3/8" Drive Extension 10" (CDTA10C)
- TENG TOOLS 7pc 1/4" Drive Mini Reversible Manual Hand Impact Driver/Extractor Set (IDSE7)
- WALTER Walter Titex - Long twist drill (A1511-9.1)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MDG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MDG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MDG)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2113M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3020D)
- PROTO 1 1/2 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (J15026)
- Grey Pneumatic Impact Sockets