Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1017MD
Zoro # G5277697
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 65mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1017MD
- Zoro # G5277697
- UPC # 729440460976
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 65mm |
Size | 17mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Description
Socket,17mm,3/8 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16" x 18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X9/16X1/2)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG06T)
- STARRETT Band Saw Blade, 7 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-07)
- WESTWARD Aircraft Drill, 9/32x6 In, HSS, Blk Oxide (5TVJ5)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1007MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 pt. (3088R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3044R)
- DYNAMIC Tools 1-7/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025360)
- Grey Pneumatic Impact Sockets