Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1016UMD
Zoro # G5278071
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 80mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1016UMD
- Zoro # G5278071
- UPC # 729440460952
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 80mm |
Size | 16mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Deep Length Universal Impact |
Description
Socket,16mm,3/8 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M12X1.25 Standard Hand Tap Metric TIN Coated (5543838)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.040in (111204000)
- MITUTOYO Crimp Height Micrometer, 0-0.8", Digital (342-371-30)
- SUPER TOOL Chucking Reamer, 0.7110 In., 6 Fl, Carb Tip (56557110)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4072R)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4042D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2056D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3919M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012RG)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4040D)
- WESTWARD 1 in Drive Impact Socket 2 in Size 6 pt Standard Depth, Black Oxide (21WN28)
- Grey Pneumatic Impact Sockets