Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1016UM
Zoro # G5278080
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 53mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1016UM
- Zoro # G5278080
- UPC # 729440460945
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 53mm |
Size | 16mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Universal Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Description
Socket,16mm,3/8 In.D,Impact,Univ 6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Crimping Tool, 6 Tons, with Battery (2678-22, 48-11-1820)
- STARRETT Combination Set (9-12-16R)
- MILWAUKEE TOOL #11 Step Drill Bit, 7/8" - 1-7/32" (48-89-9211)
- WILLIAMS Williams Socket Rail, 13" (R-13R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1019UM)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008UM)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010UM)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2170T)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3062R)
- DYNAMIC Tools 3/4" Drive 6 Point Metric, 43mm Deep Length, Impact Socket (D020243)
- Grey Pneumatic Sockets & Ratchets