Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1016M
Zoro # G5278117
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 30mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1016M
- Zoro # G5278117
- UPC # 729440460860
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 30mm |
Size | 16mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Tether Ready | No |
Product Type | Socket,16mm,3/8"D,Impact,6pt. |
Description
Socket,16mm,3/8 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Screwdriver 5/16 in Square (0153-15C)
- BONDHUS Bondhus 116-12137 13-Pc Hex L-Wrench Setlong .050-3 (116-12137)
- KO-KEN Socket 9/16 6 Point 24mm 1/4 Sq. Drive (2400A-9/16)
- WESTWARD Silver/Deming Drill, 9/16, HSS, 118 Deg (4UM62)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1022M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2072R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3119M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1155T)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-6338)
- Grey Pneumatic Sockets & Ratchets