Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1015UMD
Zoro # G5278205
product price: $22.05
/ea
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 80mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1015UMD
- Zoro # G5278205
- UPC # 729440460839
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 80mm |
Size | 15mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Length Universal Impact |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Socket,15mm,3/8"D,Impact,Univ 6pt.,D |
Description
Socket,15mm,3/8 In.D,Impact,Univ 6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Downcut, 1/2, 1 1/8, 3 (57-360)
- MITUTOYO Micrometer Set, Digital (293-960-30)
- CENTURY DRILL & TOOL Magnetic Insert Bit Holder, 1/4 in. Hex (68572)
- CRESCENT LUFKIN POWER RTN TP MEAS 1""X25' (L625N)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010UMD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013UMD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008UMD)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (927T)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018UD)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 9/16 in Size, Standard Socket, Black Phosphate (49-66-6219)
- Grey Pneumatic Sockets & Ratchets