Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1014UM
Zoro # G5278887
product price: $17.14
/ea
$17.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 53mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1014UM
- Zoro # G5278887
- UPC # 729440460761
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 53mm |
Size | 14mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Universal Impact |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Socket,14mm,3/8"D,Impact,Univ 6pt.,Blk |
Description
Socket,14mm,3/8 In.D,Impact,Univ 6pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 3 Piece Fast Release Locking Pliers Set Ergonomic Handle (IRHT82591)
- DIABLO SDS-Plus Floor Scraper Replacement Kit ( (DMAPLCH2060RP)
- DREMEL EZ Lock Sanding Disc 60 grit (EZ411SA)
- WIHA Open End Wrench, SAE, 11/16" Head Size (20141)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024U)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4120R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136MD)
- GREY PNEUMATIC Soc 5/16 1/2D Imp 6Pt Dp Blk (2010D)
- DYNAMIC Tools 3/4" Drive 6 Point Metric, 43mm Deep Length, Impact Socket (D020243)
- Grey Pneumatic Impact Sockets