Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1014R
Zoro # G5271029
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.18"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1014R
- Zoro # G5271029
- UPC # 729440460723
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.18" |
Size | 7/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Tether Ready | No |
Product Type | Impact Socket,7/16",3/8"D,6pt. |
Description
Impact Socket,7/16 In.,3/8 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Tubular Handle, Steel, D-Grip (64084)
- SUPERIOR TILE CUTTER AND TOOLS Rubber Sponge, 2" x 3-1/2" x 6-1/2 (PL369)
- DORIAN Cut-Off Blade, 0.122 In W, 8 (73310182254)
- PROTO 3/8" Drive, SAE 9/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4918HFL)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010MG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1116U)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3121M)
- KD TOOLS 3/8" Drive Painless Universal Impact Sockets Black Oxide Coating (84974)
- Grey Pneumatic Sockets & Ratchets