Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1014MG
Zoro # G5278905
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.18"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1014MG
- Zoro # G5278905
- UPC # 729440460716
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.18" |
Size | 14mm |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Magnetic |
Category Type | Impact Socket |
Description
Socket,14mm,3/8 In.D,Impact,Mag 6pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE Meter Stick, PK6 (7605)
- WESTWARD Silver/Deming Drill, 35/64, Co, 118Deg (5TVN0)
- GRAY TOOLS 44" Pinch Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (C44)
- EVOLUTION Circular Saw Blade 1" To 5/8" Arbor Reduction Ring (CSBUSH15/8)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008RG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014RG)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3042U)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3062R)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4042D)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 4 1/8 in Size, Standard Socket, black oxide (84866)
- Grey Pneumatic Impact Sockets