Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1014MDG
Zoro # G5278896
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 55mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1014MDG
- Zoro # G5278896
- UPC # 729440460709
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 55mm |
Size | 14mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Deep Length magnetic Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Socket,14mm,3/8"D,Impact,6pt.,D,Blk |
Description
Socket,14mm,3/8 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Sanding Paper, For Wood, 18 Pieces (MM80W)
- SUNEX 1/2" Drive Extra Deep Socket Set, SAE (2848)
- KRAFT TOOL Stainless Steel Venetian Trowel, 8" x 3 (PL627)
- RIDGID Wheel Pin and Clip, PK5 (32142)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MDG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010MDG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MDG)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2138D)
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 (2124U)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036U)
- PROTO 3/8 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (J7215MHF)
- Grey Pneumatic Impact Sockets