Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1013UMD
Zoro # G5279097
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 80mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1013UMD
- Zoro # G5279097
- UPC # 729440460655
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 80mm |
Size | 13mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Length Universal Impact |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Socket,13mm,3/8"D,Impact,6pt.,D |
Description
Socket,13mm,3/8 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1046200)
- ALLWAY MP Mini Glass Scraper (GSM)
- DRILL AMERICA 1-9/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1562)
- SUNEX Pencil Pencil Air Die Grinder Kit, 1/8" Collet, 54,000 rpm (SX245K)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008UMD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1015UMD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010UMD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018UD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2117MD)
- VEGA Impact Socket, 3/8 Sq Dr TORx(R) E-14 (2TE141)
- Grey Pneumatic Sockets & Ratchets