Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1013MG
Zoro # G5279149
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.18"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1013MG
- Zoro # G5279149
- UPC # 729440460631
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.18" |
Size | 13mm |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Magnetic |
Tether Ready | No |
Product Type | Socket,13mm,3/8"D,Impact,6pt.,Blk |
Description
Socket,13mm,3/8 In.D,Impact,6pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 15/16" (84430N)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50004)
- KO-KEN Bit Socket TORXPLUS 55IP 60mm 1/2 Sq. Drive (4025.60-55IP)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 9/64 (C18635)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008RG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010MG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012RG)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2111M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MDS)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1009FP)
- PROTO 1/2 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J7419M)
- Grey Pneumatic Impact Sockets