Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1013MDG
Zoro # G5279121
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length magnetic Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 55mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1013MDG
- Zoro # G5279121
- UPC # 729440460624
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 55mm |
Size | 13mm |
Details
Socket Type | Deep Length magnetic Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Tether Ready | No |
Description
Socket,13mm,3/8 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA SQ2, Square, Power Bit, 3-1/2" (A-96855)
- TEKTON 11/16 Inch Combination Wrench (18261)
- WESTWARD Square Hand File, 6 In, 43/44 TPI (12F797)
- KO-KEN Extension Bar 50mm 3/8 Sq. Drive (3760-50)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MDG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010MDG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MDG)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (927T)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3120MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3062D)
- Grey Pneumatic Impact Sockets