Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1012R
Zoro # G5273366
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.18"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1012R
- Zoro # G5273366
- UPC # 729440460549
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.18" |
Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Impact Socket,3/8",3/8"D,6pt. |
Description
Impact Socket,3/8 In.,3/8 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Micro Drill Bit, 56mm L, 4.00mm Shank dia. (48172361)
- ONSRUD Routing End Mill, Up Spiral O, 1/8, 1/4 (63-604)
- SPEEDAIRE Air Ratchet Wrench, 1/4 In Drive (21AA59)
- ZORO SELECT Construction Reamer, 11/16 In., 7 In. L (13H841)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014R)
- GREY PNEUMATIC 3/8" Drive Impact Socket 12 pt. (1118U)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MDG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1009FP)
- PROTO 1 in Drive Impact Socket 2 3/4 in Size 6 pt Standard Depth, Black Oxide (J10044)
- Grey Pneumatic Sockets & Ratchets