Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1012MDG
Zoro # G5279937
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length magnetic Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 55mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1012MDG
- Zoro # G5279937
- UPC # 729440460518
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 55mm |
Size | 12mm |
Details
Socket Type | Deep Length magnetic Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Socket,12mm,3/8 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack (48-11-2440)
- PROTO 1/4 in Drive Slotted Socket Bit SAE 1/4 in Tip, 1 53/64 in L (J4745)
- ROTHENBERGER Chain Pipe Wrench, 69 cm Overall Length (70243)
- SUPER TOOL #27 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50363)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MDG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010MDG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MDG)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2142R)
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 (2124U)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124MD)
- WESTWARD 1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide (4LYD3)
- Grey Pneumatic Impact Sockets