Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1012D
Zoro # G5273357
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.56"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1012D
- Zoro # G5273357
- UPC # 729440460464
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.56" |
Size | 3/8 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Tether Ready | No |
Product Type | Impact Socket,3/8",3/8"D,6pt. D |
Description
Impact Socket,3/8 In.,3/8 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, M14-1.25, Plug, Metric Fine, 4 Flutes (1653006908)
- WESTWARD Pry Bar, Curved, 7-1/2 in. L (31MA25)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- SPYDER 3-3/8" Carbide Tipped Hole Saw (600831)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1020D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3768D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1113MD)
- CRAFTSMAN Sockets, 1/2" Drive 15/16" SAE Deep Impa (CMMT15983)
- Grey Pneumatic Impact Sockets