Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1011FP
Zoro # G5280978
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 4
- Overall Length 0.98"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1011FP
- Zoro # G5280978
- UPC # 729440460389
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 0.98" |
Size | 11/32 |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Pipe Plug Impact |
Category Type | Impact Socket |
Description
Impact Socket,11/32 In.,3/8 In.D,4pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spline Combination Hammer, 12A @ 120V (RH540S)
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 1800 RPM (21AA72)
- WOODOWL Standard Ship Auger 7.5" x 1/2" (02705)
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #1 Power Bit (48-32-4831)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1009FP)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010FP)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012FP)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2908M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2138R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2017MTP)
- PROTO 1 1/2 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (J15026)
- Grey Pneumatic Sockets & Ratchets