Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1010UMD
Zoro # G5284356
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length Universal Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 78mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1010UMD
- Zoro # G5284356
- UPC # 729440460372
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 78mm |
Size | 10mm |
Details
Socket Type | Deep Length Universal Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Socket,10mm,3/8 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (1UKE9)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 12 in H (L-BOXX-3D)
- COLLINS 10 lb Steel Double Face Sledge Hammer 36 in Hickory Handle (MD-10H-C/32427)
- CAPRI TOOLS 75-Degree Deep Offset Double Box End Wrench Set, 6 to 24 mm, Metric, 10-Piece with Mechanic's Tray (CP11950-10MT)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013UMD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008UMD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1015UMD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1908F)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1009FP)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2013XMD)
- PROTO 1/2 in Drive Impact Socket 17 mm Size Hex Deep Depth, Black Oxide (J7317MHT)
- Grey Pneumatic Impact Sockets